text.skipToContent text.skipToNavigation

Milwaukee Cordless Drill driver C12 RAD-202B

Article number 9L227795
Nominal voltage (V) 12
Battery capacity (Ah) 2
Drill chuck span (mm) 10 - 10
Max. torque (Nm) 12
Drill diameter in steel (mm) 10
Drill diameter in wood (mm) 22
Brand MILWAUKEE

Specifications

Nominal voltage (V) 12
Battery capacity (Ah) 2
Drill chuck span (mm) 10 - 10
Max. torque (Nm) 12
Drill diameter in steel (mm) 10
Drill diameter in wood (mm) 22
Brand MILWAUKEE
Type C12 RAD-202B

Article numbers

Article number 9L227795
EAN 4002395001248
UBB 500513555309
UNSPSC 27111701
Manufacturer article nr  4933441215
Do not close this page. This message will disappear, when the page is fully loaded.