text.skipToContent text.skipToNavigation

Milwaukee Cordless Crimper M18HCCT-201C

Article number 2Q832057
Automatic switch-off No
Construction/operation Other
Battery capacity (Ah) 2
Operation Battery (rechargeable)
With charging cradle No
Suitable for steel tube No
With case No

Specifications

Automatic switch-off No
Construction/operation Other
Battery capacity (Ah) 2
Operation Battery (rechargeable)
With charging cradle No
Suitable for steel tube No
With case No
Number of included batteries 1
Forced process No
Brand Milwaukee
Type M18 HCCT-201C

Article numbers

Article number 2Q832057
EAN 4002395138821
UBB 500649486510
UNSPSC 44122003
Manufacturer article nr  4933451194
Do not close this page. This message will disappear, when the page is fully loaded.