text.skipToContent text.skipToNavigation

Milwaukee Cordless Circular saw M18CCS55-0X

Article number 9Q630456
Nominal voltage (V) 18
Cutting depth (90°) (mm) 55
Saw blade diameter (mm) 165
Saw blade bore hole (mm) 15.8
Idle rotational speed (1/min) 5000
Brand Milwaukee
Type M18 CCS55-0X

Specifications

Nominal voltage (V) 18
Cutting depth (90°) (mm) 55
Saw blade diameter (mm) 165
Saw blade bore hole (mm) 15.8
Idle rotational speed (1/min) 5000
Brand Milwaukee
Type M18 CCS55-0X

Article numbers

Article number 9Q630456
EAN 4002395162680
UBB 500649488185
UNSPSC 23231200
Manufacturer article nr  4933451429
Do not close this page. This message will disappear, when the page is fully loaded.