text.skipToContent text.skipToNavigation

Milwaukee Cordless Bandsaw M18 CBS125-502C

Article number 2V230101
Nominal voltage (V) 18
Battery capacity (Ah) 5
Belt speed (m/min) 0 - 116
Saw band length (mm) 1139.83
Number of included batteries 2
Type M18 CBS125-502C

Specifications

Nominal voltage (V) 18
Battery capacity (Ah) 5
Belt speed (m/min) 0 - 116
Saw band length (mm) 1139.83
Number of included batteries 2
Type M18 CBS125-502C

Article numbers

Article number 2V230101
EAN 4002395262779
UBB 500513661800
UNSPSC 27111508
Manufacturer article nr  4933448195
Do not close this page. This message will disappear, when the page is fully loaded.