text.skipToContent text.skipToNavigation

Milwaukee Cordless Bandsaw M18 CBS 125-0

Article number 9T358581
Nominal voltage (V) 18
Belt speed (m/min) 116 - 116
Saw band length (mm) 1139.83
Brand Milwaukee
Type M18 CBS125-0

Specifications

Nominal voltage (V) 18
Belt speed (m/min) 116 - 116
Saw band length (mm) 1139.83
Brand Milwaukee
Type M18 CBS125-0

Article numbers

Article number 9T358581
EAN 4002395006038
UBB 500513661727
UNSPSC 27111508
Manufacturer article nr  4933447150
Do not close this page. This message will disappear, when the page is fully loaded.