text.skipToContent text.skipToNavigation

Milwaukee Cordless Bandsaw M12 BS-402C

Article number 3V729244
Nominal voltage (V) 12
Battery capacity (Ah) 4
Cutting length (mm) 41
Cutting width (mm) 41
Saw band length (mm) 687.57
Number of included batteries 2
Brand Milwaukee

Specifications

Nominal voltage (V) 12
Battery capacity (Ah) 4
Cutting length (mm) 41
Cutting width (mm) 41
Saw band length (mm) 687.57
Number of included batteries 2
Brand Milwaukee
Type M12 BS-402C

Article numbers

Article number 3V729244
EAN 4002395002344
UBB 500513648880
UNSPSC 27111508
Manufacturer article nr  4933441805
Do not close this page. This message will disappear, when the page is fully loaded.