text.skipToContent text.skipToNavigation

Milwaukee Cordless Bandsaw M12 BS-0

Article number 8H066603
Nominal voltage (V) 12
Cutting length (mm) 41
Cutting width (mm) 41
Saw band length (mm) 687.57
Brand Milwaukee
Type M12 BS-0

Specifications

Nominal voltage (V) 12
Cutting length (mm) 41
Cutting width (mm) 41
Saw band length (mm) 687.57
Brand Milwaukee
Type M12 BS-0

Article numbers

Article number 8H066603
EAN 4002395242092
UBB 500513648625
UNSPSC 27111508
Manufacturer article nr  4933431310
Do not close this page. This message will disappear, when the page is fully loaded.