text.skipToContent text.skipToNavigation

Milwaukee Cordless Bandsaw HD 18 BS-402C

Article number 7H136675
Nominal voltage (V) 18
Battery capacity (Ah) 4
Saw band length (mm) 898.52
Number of included batteries 2
Brand Milwaukee
Type HD18 BS-402C

Specifications

Nominal voltage (V) 18
Battery capacity (Ah) 4
Saw band length (mm) 898.52
Number of included batteries 2
Brand Milwaukee
Type HD18 BS-402C

Article numbers

Article number 7H136675
EAN 4002395001644
UBB 500513622968
UNSPSC 27111508
Manufacturer article nr  4933441415
Do not close this page. This message will disappear, when the page is fully loaded.