text.skipToContent text.skipToNavigation

Milwaukee Cordless Angle impact screwdriver M12 BRAID-0

Article number 3V449072
Nominal voltage (V) 12
Weight including battery-pack (kg) 1.2
Max. torque (Nm) 68
Tool insertion 1/4 inch internal hexagon
Impacts (1/min) 3300
Idle rotational speed (1/min) 2425
Idle rotational speed (1/min) 0 - 2425

Specifications

Nominal voltage (V) 12
Weight including battery-pack (kg) 1.2
Max. torque (Nm) 68
Tool insertion 1/4 inch internal hexagon
Impacts (1/min) 3300
Idle rotational speed (1/min) 2425
Idle rotational speed (1/min) 0 - 2425
With battery charger No
Brand Milwaukee
Type M12 BRAID-0

Article numbers

Article number 3V449072
EAN 4002395167715
UBB 500636638305
UNSPSC 27111701
Manufacturer article nr  4933451247
Do not close this page. This message will disappear, when the page is fully loaded.