text.skipToContent text.skipToNavigation

Milwaukee Cordless Angle grinder HD18 AG115-402C

Article number 6Q110611
Nominal voltage (V) 18
Battery capacity (Ah) 4
Tool insertion M14
Max. disc diameter (mm) 115
Idle rotational speed (1/min) 9000 - 9000
Number of included batteries 2
Brand Milwaukee

Specifications

Nominal voltage (V) 18
Battery capacity (Ah) 4
Tool insertion M14
Max. disc diameter (mm) 115
Idle rotational speed (1/min) 9000 - 9000
Number of included batteries 2
Brand Milwaukee
Type HD18 AG-115-402C

Article numbers

Article number 6Q110611
EAN 4002395001415
UBB 500513622547
UNSPSC 23101509
Manufacturer article nr  4933441300
Do not close this page. This message will disappear, when the page is fully loaded.