text.skipToContent text.skipToNavigation

Milwaukee Cordless Angle drill M18 CRAD-0

Specifications

Nominal voltage (V) 18
Drill chuck span (mm) 13 - 13
Max. torque (Nm) 25
Drill diameter in steel (mm) 8
Brand Milwaukee

Article numbers

Article number 8R988699
EAN 4002395263516
UBB 500513665371
UNSPSC 27111701
Manufacturer article nr  4933447730
Do not close this page. This message will disappear, when the page is fully loaded.