text.skipToContent text.skipToNavigation

Milwaukee Cordless Angle drill C18 RAD-0

Article number 3F748254
Nominal voltage (V) 18
Drill chuck span (mm) 10 - 10
Max. torque (Nm) 20
Drill diameter in steel (mm) 10
Drill diameter in wood (mm) 28
Brand Milwaukee
Type C18 RAD-0

Specifications

Nominal voltage (V) 18
Drill chuck span (mm) 10 - 10
Max. torque (Nm) 20
Drill diameter in steel (mm) 10
Drill diameter in wood (mm) 28
Brand Milwaukee
Type C18 RAD-0

Article numbers

Article number 3F748254
EAN 4002395239085
UBB 500513556547
UNSPSC 27111701
Manufacturer article nr  4933427189
Do not close this page. This message will disappear, when the page is fully loaded.