text.skipToContent text.skipToNavigation

Milwaukee Cordless Adhesive gun C18 PCG/310C-201B

Article number 8J249104
Nominal voltage (V) 18
Battery capacity (Ah) 2
Delivery force (N) 4500
Number of included batteries 1
Brand Milwaukee
Type C18 PCG/310C-201B

Specifications

Nominal voltage (V) 18
Battery capacity (Ah) 2
Delivery force (N) 4500
Number of included batteries 1
Brand Milwaukee
Type C18 PCG/310C-201B

Article numbers

Article number 8J249104
EAN 4002395001439
UBB 500513556216
UNSPSC 31200000
Manufacturer article nr  4933441310
Do not close this page. This message will disappear, when the page is fully loaded.