text.skipToContent text.skipToNavigation

Milwaukee Concrete drill 9 x 120mm

Article number 3F588827
Total length (mm)
Diameter drill (mm)
Holding system Cylindrical plug-in axle
Cutting length (mm) 80
Number of cutting blades 2
Suitable for stainless steel No
With centre drill No

Specifications

Total length (mm) 120
Diameter drill (mm) 9
Holding system Cylindrical plug-in axle
Cutting length (mm) 80
Number of cutting blades 2
Suitable for stainless steel No
With centre drill No
Suitable for plastic No
Suitable for steel No
Suitable for concrete Yes
Suitable for ceramics Yes
Suitable for cast iron No
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone No
Suitable for glass No
Double sided drill No
Plug-in axle with flat end No
Cutting material Other
Shank shape Cylindrical
Suitable for reboring No
With cooling channel No
Suitable for tiles Yes
Spiral drill Yes
With quick-lock No

Article numbers

Article number 3F588827
EAN 4002395332137
UBB 500513569425
UNSPSC 23241639
Manufacturer article nr  4932363643
Do not close this page. This message will disappear, when the page is fully loaded.