text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Milwaukee Concrete drill 3,5 x 70mm

Article number 3H203640
Total length (mm)
Diameter drill (mm)
Holding system Cylindrical plug-in axle
Cutting length (mm) 45
Number of cutting blades 2
Suitable for stainless steel No
With centre drill No

Specifications

Total length (mm) 80
Diameter drill (mm) 3.5
Holding system Cylindrical plug-in axle
Cutting length (mm) 45
Number of cutting blades 2
Suitable for stainless steel No
With centre drill No
Suitable for plastic No
Suitable for steel No
Suitable for concrete Yes
Suitable for ceramics Yes
Suitable for cast iron No
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone No
Suitable for glass No
Double sided drill No
Plug-in axle with flat end No
Cutting material Other
Shank shape Cylindrical
Suitable for reboring No
With cooling channel No
Suitable for tiles Yes
Spiral drill Yes
With quick-lock No
Brand Milwaukee

Article numbers

Article number 3H203640
EAN 4002395365746
UBB 500513570316
UNSPSC 20111603
Manufacturer article nr  4932399916
Do not close this page. This message will disappear, when the page is fully loaded.