text.skipToContent text.skipToNavigation

Milwaukee Concrete drill 12 x 600mm

Artículo No. 8M687753
Total length (mm)
Diameter drill (mm)
Holding system Cylindrical plug-in axle
Cutting length (mm) 550
Number of cutting blades 2
Suitable for stainless steel No
With centre drill No

Especificaciones

Total length (mm) 600
Diameter drill (mm) 12
Holding system Cylindrical plug-in axle
Cutting length (mm) 550
Number of cutting blades 2
Suitable for stainless steel No
With centre drill No
Suitable for plastic No
Suitable for steel No
Suitable for concrete Yes
Suitable for ceramics Yes
Suitable for cast iron No
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone No
Suitable for glass No
Double sided drill No
Plug-in axle with flat end No
Cutting material Other
Shank shape Cylindrical
Suitable for reboring No
With cooling channel No
Suitable for tiles Yes
Spiral drill Yes
With quick-lock No

Números de artículo

Artículo No. 8M687753
EAN 4002395371686
UBB 500513566454
UNSPSC 23241639
Artículo del fabricante nr 4932352510
No cierre esta página. Este mensaje desaparecerá cuando la página esté completamente cargada.