text.skipToContent text.skipToNavigation

Milwaukee Closed Reel Long Measuring Tape Metric Scale 9.5mm x 30m

Article number 8T170862
Tape width (mm) 9.5
Weight 500
Length (mm) 30
Digital indication No
Metric graduation Yes
Imperial graduation No
Power return No

Specifications

Tape width (mm) 9.5
Weight 500
Length (mm) 30
Digital indication No
Metric graduation Yes
Imperial graduation No
Power return No
With brake No
Brand Milwaukee

Article numbers

Article number 8T170862
UBB 500654620581
UNSPSC 27110000
Manufacturer article nr  48225103
Do not close this page. This message will disappear, when the page is fully loaded.