text.skipToContent text.skipToNavigation

Bosch Reciprocating saw blades S1122HF W+M 25 pieces


The S 1122 HF Flexible for Wood and Metal Reciprocating Saw Blade delivers flush cuts in wood and metal. Its standard gauge material (0.9 mm) with a standard length (225 mm) makes the blade capable of flush cutting. Moreover, its BIM (bi-metal) base combines an HCS (high carbon steel) blade with an HSS (high-speed steel) tooth strip, making this recipro

Article number B4956.657.560
Total length (mm) 225
Suitable for stainless steel No
Tooth distance (mm) 2.5
Suitable for plastic No
Suitable for steel Yes
Packed per 1

Specifications

Total length (mm) 225
Suitable for stainless steel No
Tooth distance (mm) 2.5
Suitable for plastic No
Suitable for steel Yes
Suitable for wood Yes
Suitable for nonferrous metals Yes
Hard metal version No
Brand Bosch

Description

The S 1122 HF Flexible for Wood and Metal Reciprocating Saw Blade delivers flush cuts in wood and metal. Its standard gauge material (0.9 mm) with a standard length (225 mm) makes the blade capable of flush cutting. Moreover, its BIM (bi-metal) base combines an HCS (high carbon steel) blade with an HSS (high-speed steel) tooth strip, making this reciprocating saw blade optimal for pallet repair applications. Featuring a medium tooth pitch (2.5 mm), the blade cuts all soft nails and fasteners common in pallet construction. It is equipped with a standard length of 225 mm, providing a cutting capacity of up to 175 mm.

Article numbers

Article number B4956.657.560
EAN 3165140515283
UBB 500511963067
UNSPSC 27112802
Manufacturer article nr  2608657560
Do not close this page. This message will disappear, when the page is fully loaded.