text.skipToContent text.skipToNavigation

Milwaukee Circular saw blade 203/8 x 15,87/5/8mm

Article number 2K125396
Saw blade diameter (mm) 203
Bore diameter 15.87
Cutting width (mm) 1.8
Number of teeth 42
Thickness saw blade (mm) 2.5

Specifications

Saw blade diameter (mm) 203
Bore diameter 15.87
Cutting width (mm) 1.8
Number of teeth 42
Thickness saw blade (mm) 2.5

Article numbers

Article number 2K125396
UBB 500572280385
UNSPSC 23231200
Manufacturer article nr  48404515
Do not close this page. This message will disappear, when the page is fully loaded.