text.skipToContent text.skipToNavigation

Milwaukee Circular saw blade 203/8 x 15,87/5/8mm

Article number 3S488510
Saw blade diameter (mm) 203
Bore diameter 15.87
Cutting width (mm) 1.8
Number of teeth 50
Thickness saw blade (mm) 2.5

Specifications

Saw blade diameter (mm) 203
Bore diameter 15.87
Cutting width (mm) 1.8
Number of teeth 50
Thickness saw blade (mm) 2.5
Brand Milwaukee

Description

1. Engineered tooth geometry for optimum performance. 2. Top grade carbide and cermet tooth tips for superior lifetime. 3. Fully hardened and tensioned blade body for accurate cuts. 4. Deep gullets provide rapid and efficient chip removal. 5. Laser cut resin filled expansion slots for noise and vibration dampening. Cuts clean. Burr free edges reduce extra finishing processes. Cuts cool. The cut material can be handled immediately after cutting. Cuts fast. Quicker than all other conventional cutting methods. Cost cutter. Less expensive per cut than abrasive discs. Reduced noise. Reduced vibration.

Article numbers

Article number 3S488510
UBB 500572280468
UNSPSC 23231200
Manufacturer article nr  48404520
Do not close this page. This message will disappear, when the page is fully loaded.