text.skipToContent text.skipToNavigation

Milwaukee Circular saw blade 135/20MM

Article number 3J460328
Saw blade diameter (mm) 135
Bore diameter 20
Cutting width (mm) 1.6
Number of teeth 50
Thickness saw blade (mm) 2.5
Brand Milwaukee

Specifications

Saw blade diameter (mm) 135
Bore diameter 20
Cutting width (mm) 1.6
Number of teeth 50
Thickness saw blade (mm) 2.5
Brand Milwaukee

Article numbers

Article number 3J460328
UBB 500572291507
UNSPSC 23231200
Manufacturer article nr  48404075
Do not close this page. This message will disappear, when the page is fully loaded.