text.skipToContent text.skipToNavigation

Milwaukee Caulking gun M12 PCG/600A-201B

Article number 7K753948
Nominal voltage (V) 12
Battery capacity (Ah) 2
Delivery force (N) 1780
Number of included batteries 1
Brand Milwaukee
Type M12 PCG/600A-201B

Specifications

Nominal voltage (V) 12
Battery capacity (Ah) 2
Delivery force (N) 1780
Number of included batteries 1
Brand Milwaukee
Type M12 PCG/600A-201B

Article numbers

Article number 7K753948
EAN 4002395001897
UBB 500513656040
UNSPSC 31201600
Manufacturer article nr  4933441670
Do not close this page. This message will disappear, when the page is fully loaded.