text.skipToContent text.skipToNavigation

Milwaukee Caulking gun M12 PCG/400A-201B

Article number 4A268248
Nominal voltage (V) 12
Battery capacity (Ah) 2
Delivery force (N) 1780
Number of included batteries 1
Brand Milwaukee
Type M12 PCG/400A-201B

Specifications

Nominal voltage (V) 12
Battery capacity (Ah) 2
Delivery force (N) 1780
Number of included batteries 1
Brand Milwaukee
Type M12 PCG/400A-201B

Article numbers

Article number 4A268248
EAN 4002395001880
UBB 500513655968
UNSPSC 31201600
Manufacturer article nr  4933441665
Do not close this page. This message will disappear, when the page is fully loaded.