text.skipToContent text.skipToNavigation

Milwaukee Caulking gun M12 PCG/310C-201B

Article number 3X601220
Nominal voltage (V) 12
Battery capacity (Ah) 2
Delivery force (N) 1780
Number of included batteries 1
Brand Milwaukee
Type M12 PCG/310C-201B

Specifications

Nominal voltage (V) 12
Battery capacity (Ah) 2
Delivery force (N) 1780
Number of included batteries 1
Brand Milwaukee
Type M12 PCG/310C-201B

Article numbers

Article number 3X601220
EAN 4002395001866
UBB 500513655885
UNSPSC 31201600
Manufacturer article nr  4933441655
Do not close this page. This message will disappear, when the page is fully loaded.