text.skipToContent text.skipToNavigation

Milwaukee Caulking gun C18 PCG/600T-201B

Article number 7T042567
Nominal voltage (V) 18
Battery capacity (Ah) 2
Delivery force (N) 4500
Number of included batteries 1
Brand Milwaukee
Type C18 PCG/600T-201B

Specifications

Nominal voltage (V) 18
Battery capacity (Ah) 2
Delivery force (N) 4500
Number of included batteries 1
Brand Milwaukee
Type C18 PCG/600T-201B

Article numbers

Article number 7T042567
EAN 4002395002375
UBB 500513556471
UNSPSC 31201600
Manufacturer article nr  4933441808
Do not close this page. This message will disappear, when the page is fully loaded.