text.skipToContent text.skipToNavigation

Milwaukee Caulking gun C18 PCG/600A-201B

Article number 2R725987
Nominal voltage (V) 18
Battery capacity (Ah) 2
Delivery force (N) 4500
Number of included batteries 1
Brand Milwaukee
Type C18 PCG/600A-201B

Specifications

Nominal voltage (V) 18
Battery capacity (Ah) 2
Delivery force (N) 4500
Number of included batteries 1
Brand Milwaukee
Type C18 PCG/600A-201B

Article numbers

Article number 2R725987
EAN 4002395001422
UBB 500513556133
UNSPSC 31201600
Manufacturer article nr  4933441305
Do not close this page. This message will disappear, when the page is fully loaded.