text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Milwaukee Cable bit 6 x 400mm

Article number 1S597689
Total length (mm)
Diameter drill (mm)
Shaft diameter (mm) 5
Holding system Cylindrical plug-in axle
Cutting length (mm) 300
Suitable for stainless steel No
With centre drill No

Specifications

Total length (mm) 400
Diameter drill (mm) 6
Shaft diameter (mm) 5
Holding system Cylindrical plug-in axle
Cutting length (mm) 300
Suitable for stainless steel No
With centre drill No
Suitable for plastic No
Suitable for steel No
Suitable for concrete No
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood Yes
Suitable for nonferrous metals No
Suitable for stone No
Suitable for glass No
Double sided drill No
Plug-in axle with flat end No
Cutting material HSS
Shank shape Cylindrical
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill Yes
With quick-lock No
Brand Milwaukee

Article numbers

Article number 1S597689
EAN 4002395363223
UBB 500513556703
UNSPSC 23241639
Manufacturer article nr  4932399672
Do not close this page. This message will disappear, when the page is fully loaded.