text.skipToContent text.skipToNavigation

Milwaukee Blind rivet gun M12 BPRT-0

Article number 9U455111
Nominal voltage (V) 18
Device stroke (mm) 20.32
Setting force (N) 9000
Number of included batteries 0
Brand Milwaukee
Type M12 BPRT-0

Specifications

Nominal voltage (V) 18
Device stroke (mm) 20.32
Setting force (N) 9000
Number of included batteries 0
Brand Milwaukee
Type M12 BPRT-0

Article numbers

Article number 9U455111
EAN 4058546223496
UBB 500689305158
UNSPSC 27112700
Manufacturer article nr  4933464404
Do not close this page. This message will disappear, when the page is fully loaded.