text.skipToContent text.skipToNavigation

Milwaukee Bit 25mm 25 pieces

Article number 8A562654
Screwing system Torx
Total length (mm) 25
Size (TX) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 1/4 inch
Ball locking No

Specifications

Screwing system Torx
Total length (mm) 25
Size (TX) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 1/4 inch
Ball locking No
With hole No
Connection size (mm) 0.25
Two-sided No
Type of cross head None
Brand Milwaukee

Article numbers

Article number 8A562654
EAN 4002395362479
UBB 500513727171
UNSPSC 31161507
Manufacturer article nr  4932399597
Do not close this page. This message will disappear, when the page is fully loaded.