text.skipToContent text.skipToNavigation

Milwaukee Bit 25mm 25 pieces

Article number 2D370307
Screwing system Cross (X)
Size 1
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 1/4 inch
Ball locking No

Specifications

Screwing system Cross (X)
Size 1
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 1/4 inch
Ball locking No
With hole No
Connection size (mm) 0.25
Two-sided No
Type of cross head Pozidriv PZ
Brand Milwaukee

Article numbers

Article number 2D370307
EAN 4002395362394
UBB 500513726595
UNSPSC 31161507
Manufacturer article nr  4932399589
Do not close this page. This message will disappear, when the page is fully loaded.