text.skipToContent text.skipToNavigation

Milwaukee Bandsaw blade 1,8MM

Article number 2Y988275
Tooth distance (mm) 1.8 - 1.8
Saw band length (mm) 900
Number of teeth per inch 14 - 14
Brand Milwaukee

Specifications

Tooth distance (mm) 1.8 - 1.8
Saw band length (mm) 900
Number of teeth per inch 14 - 14
Brand Milwaukee

Article numbers

Article number 2Y988275
UBB 500572277902
UNSPSC 27111508
Manufacturer article nr  48390519
Do not close this page. This message will disappear, when the page is fully loaded.