text.skipToContent text.skipToNavigation

Milwaukee Bandsaw blade 1,0MM

Article number 9O005290
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for nonferrous metals Yes
Tooth distance (mm) 1 - 1
Saw band length (mm) 1140
Number of teeth per inch 25 - 25
Brand MILWAUKEE

Specifications

Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for nonferrous metals Yes
Tooth distance (mm) 1 - 1
Saw band length (mm) 1140
Number of teeth per inch 25 - 25
Brand MILWAUKEE

Article numbers

Article number 9O005290
UBB 500572278405
UNSPSC 27111508
Manufacturer article nr  48390531
Do not close this page. This message will disappear, when the page is fully loaded.