text.skipToContent text.skipToNavigation

Milwaukee AX Demolition Blade 230mm Blade Length 5-Teeth 5-Piece

Article number 7U325274
Total length (mm) 230
Number of teeth per inch 5
Suitable for stainless steel No
Tooth distance (mm) 5
Suitable for plastic Yes
Suitable for steel No
Suitable for wood Yes

Specifications

Total length (mm) 230
Number of teeth per inch 5
Suitable for stainless steel No
Tooth distance (mm) 5
Suitable for plastic Yes
Suitable for steel No
Suitable for wood Yes
Suitable for nonferrous metals No
Hard metal version No
Suitable for foam No
Model AX
Type Demolition Blade

Article numbers

Article number 7U325274
UBB 500689306974
UNSPSC 27112700
Manufacturer article nr  48005526
Do not close this page. This message will disappear, when the page is fully loaded.