text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Beverage machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory LOGIC
RFID
Dulap cântar
Kitting
Pick & Put to Light
Fabory app
QA/QC și inginerie
Laborator
Portal 3D
Training
Soluții digitale
Sortiment
Sortiment
Elemente de fixare
C-Parts
Scule și echipament pentru protecția muncii
Standard principal
Standarde DIN
Standarde ISO
Lubrinox
Specialiști în elemente de asamblare
Sortiment mare
Specific industriei
Truse pentru elemente de fixare
Inovații
Către magazinul nostru online
Comanda direct prin magazinul nostru online
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Measuring tapes
All categories
Abrazive
Accesorii & Piese
Articole electrice
Automotive & Flotă
Curățenie & Igienă
Echipamente de sudură, lipire și gaz
Hidraulice, pneumatice & instalații sanitare
Manevrare & depozitare materiale
Organe de asamblare
Produse chimice și benzi
Produse de protecția muncii
Scule așchietoare
Scule de mână
Unelte pneumatice
Quick Search
X
Search
Reset
Home
Hand tools
Measurement-, marking- & inspection tools
Measuring tapes
Measuring tapes
1M269918
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Order online anytime, anywhere
See your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Milwaukee Auto Lock Measuring Tape Metric/Imperial Scale 25mm x 5m
Add to catalogue
/ price per 
-
Excl. VAT
Article number
1M269918
Tape width (mm)
25
Length (mm)
5
Digital indication
No
Magnetic
No
Metric graduation
Yes
Imperial graduation
No
Power return
No
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Tape width (mm)
25
Length (mm)
5
Digital indication
No
Magnetic
No
Metric graduation
Yes
Imperial graduation
No
Power return
No
With brake
No
Brand
Milwaukee
Commodity code
90178010
Download as PDF
Print
Article numbers
Article number
1M269918
EAN
4058546226107
UBB
500581113163
UNSPSC
27110000
Manufacturer article nr
4932464665
Download as PDF
Print
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering