text.skipToContent text.skipToNavigation

Milwaukee Auger Bit 6mm Hexagon Shank 460mm

Article number 7S941558
Total length (mm)
Diameter drill (mm)
Shaft diameter (mm) 6.5
Holding system Hexagon holder
Cutting length (mm) 385
Suitable for stainless steel No
With centre drill No

Specifications

Total length (mm) 460
Diameter drill (mm) 6
Shaft diameter (mm) 6.5
Holding system Hexagon holder
Cutting length (mm) 385
Suitable for stainless steel No
With centre drill No
Suitable for plastic No
Suitable for steel No
Suitable for concrete No
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood Yes
Suitable for nonferrous metals No
Suitable for stone No
Suitable for glass No
Double sided drill No
Plug-in axle with flat end No
Cutting material Other
Shank shape Other
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill Yes
With quick-lock No
Brand Milwaukee
Commodity code 82075090
Type Auger Bit

Article numbers

Article number 7S941558
EAN 4002395378371
UBB 500513756295
UNSPSC 27112700
Manufacturer article nr  4932430176
Do not close this page. This message will disappear, when the page is fully loaded.