text.skipToContent text.skipToNavigation

Milwaukee Auger bit 25 x 153mm

Article number 8C411592
Total length (mm)
Diameter drill (mm)
Holding system Hexagon holder
Cutting length (mm) 100
Suitable for stainless steel No
With centre drill No
Suitable for plastic No

Specifications

Total length (mm) 153
Diameter drill (mm) 25
Holding system Hexagon holder
Cutting length (mm) 100
Suitable for stainless steel No
With centre drill No
Suitable for plastic No
Suitable for steel No
Suitable for concrete No
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood Yes
Suitable for nonferrous metals No
Suitable for stone No
Suitable for glass No
Double sided drill No
Plug-in axle with flat end No
Cutting material Other
Shank shape Other
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill Yes
With quick-lock No
Brand MILWAUKEE

Article numbers

Article number 8C411592
UBB 500636650904
UNSPSC 23241639
Manufacturer article nr  48131003
Do not close this page. This message will disappear, when the page is fully loaded.