text.skipToContent text.skipToNavigation

Milwaukee Auger Bit 18mm Hexagon Shank 230mm

Article number 1U241900
Total length (mm)
Diameter drill (mm)
Shaft diameter (mm) 18
Holding system Hexagon holder
Cutting length (mm) 155
Suitable for stainless steel No
With centre drill No

Specifications

Total length (mm) 230
Diameter drill (mm) 18
Shaft diameter (mm) 18
Holding system Hexagon holder
Cutting length (mm) 155
Suitable for stainless steel No
With centre drill No
Suitable for plastic No
Suitable for steel No
Suitable for concrete No
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood Yes
Suitable for nonferrous metals No
Suitable for stone No
Suitable for glass No
Double sided drill No
Plug-in axle with flat end No
Cutting material Other
Shank shape Other
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill Yes
With quick-lock No
Brand Milwaukee
Type Auger Bit

Article numbers

Article number 1U241900
EAN 4002395331840
UBB 500513752807
UNSPSC 23241639
Manufacturer article nr  4932363686
Do not close this page. This message will disappear, when the page is fully loaded.