text.skipToContent text.skipToNavigation

Milwaukee Annular Cutter Bit 32mm 30mm

Article number 8H358234
Nominal size (mm) 32
Holding system Other
Size holding system Other
Working depth (mm) 30
Brand Milwaukee
Type Annular Cutter Bit

Specifications

Nominal size (mm) 32
Holding system Other
Size holding system Other
Working depth (mm) 30
Brand Milwaukee
Type Annular Cutter Bit

Article numbers

Article number 8H358234
EAN 4002395315314
UBB 500513699602
UNSPSC 27112700
Manufacturer article nr  4932343288
Do not close this page. This message will disappear, when the page is fully loaded.