text.skipToContent text.skipToNavigation

Milwaukee Annular Cutter Bit 31mm 50mm

Article number 5X388915
Nominal size (mm) 31
Holding system Other
Size holding system Other
Working depth (mm) 50
Brand Milwaukee
Type Annular Cutter Bit

Specifications

Nominal size (mm) 31
Holding system Other
Size holding system Other
Working depth (mm) 50
Brand Milwaukee
Type Annular Cutter Bit

Article numbers

Article number 5X388915
EAN 4002395315529
UBB 500513699529
UNSPSC 27112700
Manufacturer article nr  4932343306
Do not close this page. This message will disappear, when the page is fully loaded.