text.skipToContent text.skipToNavigation

Milwaukee Annular Cutter Bit 29mm 50mm

Article number 6D591816
Nominal size (mm) 29
Holding system Other
Size holding system Other
Working depth (mm) 50
Brand Milwaukee
Type Annular Cutter Bit

Specifications

Nominal size (mm) 29
Holding system Other
Size holding system Other
Working depth (mm) 50
Brand Milwaukee
Type Annular Cutter Bit

Article numbers

Article number 6D591816
EAN 4002395315505
UBB 500513699115
UNSPSC 27112700
Manufacturer article nr  4932343304
Do not close this page. This message will disappear, when the page is fully loaded.