text.skipToContent text.skipToNavigation

Milwaukee Annular Cutter Bit 29mm 30mm

Article number 6U944324
Nominal size (mm) 29
Holding system Other
Size holding system Other
Working depth (mm) 30
Brand Milwaukee
Type Annular Cutter Bit

Specifications

Nominal size (mm) 29
Holding system Other
Size holding system Other
Working depth (mm) 30
Brand Milwaukee
Type Annular Cutter Bit

Article numbers

Article number 6U944324
EAN 4002395315284
UBB 500513699032
UNSPSC 27112700
Manufacturer article nr  4932343285
Do not close this page. This message will disappear, when the page is fully loaded.