text.skipToContent text.skipToNavigation

Milwaukee Annular Cutter Bit 26mm 30mm

Article number 5X364185
Nominal size (mm) 26
Holding system Other
Size holding system Other
Working depth (mm) 30
Brand Milwaukee
Type Annular Cutter Bit

Specifications

Nominal size (mm) 26
Holding system Other
Size holding system Other
Working depth (mm) 30
Brand Milwaukee
Type Annular Cutter Bit

Article numbers

Article number 5X364185
EAN 4002395315253
UBB 500513698463
UNSPSC 27112700
Manufacturer article nr  4932343282
Do not close this page. This message will disappear, when the page is fully loaded.