text.skipToContent text.skipToNavigation

Milwaukee Annular Cutter Bit 25mm 50mm

Article number 8J209109
Nominal size (mm) 25
Holding system Other
Size holding system Other
Working depth (mm) 50
Brand Milwaukee
Type Annular Cutter Bit

Specifications

Nominal size (mm) 25
Holding system Other
Size holding system Other
Working depth (mm) 50
Brand Milwaukee
Type Annular Cutter Bit

Article numbers

Article number 8J209109
EAN 4002395315468
UBB 500513698380
UNSPSC 27112700
Manufacturer article nr  4932343300
Do not close this page. This message will disappear, when the page is fully loaded.