text.skipToContent text.skipToNavigation

Milwaukee Annular Cutter Bit 24mm 50mm

Article number 8R264334
Nominal size (mm) 24
Holding system Other
Size holding system Other
Working depth (mm) 50
Brand Milwaukee
Type Annular Cutter Bit

Specifications

Nominal size (mm) 24
Holding system Other
Size holding system Other
Working depth (mm) 50
Brand Milwaukee
Type Annular Cutter Bit

Article numbers

Article number 8R264334
EAN 4002395315451
UBB 500513698125
UNSPSC 27112700
Manufacturer article nr  4932343299
Do not close this page. This message will disappear, when the page is fully loaded.