text.skipToContent text.skipToNavigation

Milwaukee Annular Cutter Bit 24mm 30mm

Article number 4S611491
Nominal size (mm) 24
Holding system Other
Size holding system Other
Working depth (mm) 30
Brand Milwaukee
Type Annular Cutter Bit

Specifications

Nominal size (mm) 24
Holding system Other
Size holding system Other
Working depth (mm) 30
Brand Milwaukee
Type Annular Cutter Bit

Article numbers

Article number 4S611491
EAN 4002395315239
UBB 500513698042
UNSPSC 27112700
Manufacturer article nr  4932343280
Do not close this page. This message will disappear, when the page is fully loaded.