text.skipToContent text.skipToNavigation

Milwaukee Annular Cutter Bit 23mm 30mm

Article number 7Z599405
Nominal size (mm) 23
Holding system Other
Size holding system Other
Working depth (mm) 30
Brand Milwaukee
Type Annular Cutter Bit

Specifications

Nominal size (mm) 23
Holding system Other
Size holding system Other
Working depth (mm) 30
Brand Milwaukee
Type Annular Cutter Bit

Article numbers

Article number 7Z599405
EAN 4002395315222
UBB 500513697887
UNSPSC 27112700
Manufacturer article nr  4932343279
Do not close this page. This message will disappear, when the page is fully loaded.