text.skipToContent text.skipToNavigation

Milwaukee Annular Cutter Bit 22mm 30mm

Article number 8L422817
Nominal size (mm) 22
Holding system Other
Size holding system Other
Working depth (mm) 30
Brand Milwaukee
Type Annular Cutter Bit

Specifications

Nominal size (mm) 22
Holding system Other
Size holding system Other
Working depth (mm) 30
Brand Milwaukee
Type Annular Cutter Bit

Article numbers

Article number 8L422817
EAN 4002395315215
UBB 500513697622
UNSPSC 27112700
Manufacturer article nr  4932343278
Do not close this page. This message will disappear, when the page is fully loaded.