text.skipToContent text.skipToNavigation

Milwaukee Annular Cutter Bit 20mm 30mm

Article number 4L700526
Nominal size (mm) 20
Holding system Other
Size holding system Other
Working depth (mm) 30
Brand Milwaukee
Type Annular Cutter Bit

Specifications

Nominal size (mm) 20
Holding system Other
Size holding system Other
Working depth (mm) 30
Brand Milwaukee
Type Annular Cutter Bit

Article numbers

Article number 4L700526
EAN 4002395315192
UBB 500513697218
UNSPSC 27112700
Manufacturer article nr  4932343276
Do not close this page. This message will disappear, when the page is fully loaded.