text.skipToContent text.skipToNavigation

Milwaukee Annular Cutter Bit 16mm 50mm

Article number 8D034213
Nominal size (mm) 16
Holding system Other
Size holding system Other
Working depth (mm) 50
Brand Milwaukee
Commodity code 82077090
Type Annular Cutter Bit

Specifications

Nominal size (mm) 16
Holding system Other
Size holding system Other
Working depth (mm) 50
Brand Milwaukee
Commodity code 82077090
Type Annular Cutter Bit

Article numbers

Article number 8D034213
EAN 4002395315376
UBB 500513696558
UNSPSC 27112700
Manufacturer article nr  4932343291
Do not close this page. This message will disappear, when the page is fully loaded.