text.skipToContent text.skipToNavigation

Milwaukee Annular Cutter Bit 16mm 30mm

Article number 9S663847
Nominal size (mm) 16
Holding system Other
Size holding system Other
Working depth (mm) 30
Brand Milwaukee
Type Annular Cutter Bit

Specifications

Nominal size (mm) 16
Holding system Other
Size holding system Other
Working depth (mm) 30
Brand Milwaukee
Type Annular Cutter Bit

Article numbers

Article number 9S663847
EAN 4002395315154
UBB 500513696483
UNSPSC 27112700
Manufacturer article nr  4932343272
Do not close this page. This message will disappear, when the page is fully loaded.